2 x 2 x 1 in. 2000# FS Thrd Tee Forged Steel A105 Threaded

You last purchased this on
 

2 x 2 x 1 in. 2000# FS Thrd Tee Forged Steel A105 Threaded

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 1 in. 2000# FS Thrd Tee Forged Steel A105 Threaded

  • Fast #
  • Part #FS2TTKKG
  • Item #54504
  • Manufacturer Part #12101434
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
2000#
UL Listed:
No