2 x 2 x 1/2 in. 2000# HDG FS Thrd Tee Forged Steel A105 Hot Dip Galvanized Threaded
2 x 2 x 1/2 in. 2000# HDG FS Thrd Tee Forged Steel A105 Hot Dip Galvanized Threaded
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No