2 x 2 x 1/8 in. 304 Stainless Steel Solid Angle Bar
2 x 2 x 1/8 in. 304 Stainless Steel Solid Angle Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 2 in
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Thickness:
- 0.125 in