2 x 2 x 2 in. 10 ft. Uncapped Line Set Cover
2 x 2 x 2 in. 10 ft. Uncapped Line Set Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 2 in
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 2 in