This product requires certification to purchase.

2 x 2 x 3/4 in. 6000# FS SW Tee Forged Steel A105 Socket Weld

2 x 2 x 3/4 in. 6000# FS SW Tee Forged Steel A105 Socket Weld

  • Fast #
  • Part #FS6STKKF
  • Item #7855853
  • Manufacturer Part #FS6STKKFE
5 out of 5 Customer Rating

2 x 2 x 3/4 in. 6000# FS SW Tee Forged Steel A105 Socket Weld

  • Fast #
  • Part #FS6STKKF
  • Item #7855853
  • Manufacturer Part #FS6STKKFE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
3/4 in
Fitting Sizes
2 in x 2 in x 3/4 in
Pressure Class
6000#
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11
ASTM
ASTM A105
Origin
Domestic