This product requires certification to purchase.

2 x 3/4 in. FNPT Brass Reducing Coupling

2 x 3/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRRCKF
  • Item #460067
  • Manufacturer Part #X112-3212
5 out of 5 Customer Rating

2 x 3/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRRCKF
  • Item #460067
  • Manufacturer Part #X112-3212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Material: brass
  • Coupling Type: Reducing
  • 125#
  • Threaded
  • Import
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.15
ASME:
ASME B-1.20.1, ASME B-16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/5 in
Material:
Brass
Maximum Temperature:
400
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
SDR 40
Temperature Range:
-20 to 400 Deg F
UPC:
671404069520