This product requires certification to purchase.

2 x 3/4 in. XH CS BBE Conc Swage Beveled Both Ends Black Carbon Steel Nipple

2 x 3/4 in. XH CS BBE Conc Swage Beveled Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80BXBCSNKG
  • Item #520540
  • Manufacturer Part #48101134
4.5 out of 5 Customer Rating

2 x 3/4 in. XH CS BBE Conc Swage Beveled Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80BXBCSNKG
  • Item #520540
  • Manufacturer Part #48101134
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Beveled
End Connection 2
Beveled
End Connections
Beveled
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Length
6-1/2 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B16.25
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-95
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172636613