2 x 3 in. Copper DWV Spigot Soil Pipe Adapter

You last purchased this on
 

2 x 3 in. Copper DWV Spigot Soil Pipe Adapter

This product requires certification to purchase.
You last purchased this on
 

2 x 3 in. Copper DWV Spigot Soil Pipe Adapter

  • Fast #
  • Part #CDWVSAKM
  • Item #9052
  • Manufacturer Part #10046060
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Biostatic and inhibits bacterial growth on its surface
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Lightweight, strong and corrosion resistant
  • Cost effective and easy to install
  • Subassemblies are easy to prefabricate and can be handled without fear of damage
  • Nonflammable
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Spigot
End Connections:
Female Sweat x Spigot
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Sizes:
2 in x 3 in
Fitting Type:
Soil Pipe Adapter
Material:
Wrot Copper DWV
NSF Certified:
No