2 x 3/4 in. 3000# 316L Stainless Steel Threadolet

Part #TOLS6LKF

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASME Specifications: ASME B31.4

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 2 in

Fitting Type: Threadolet

Material: Stainless Steel

Material Type: 316L

Outlet Size In : 0.75

Pressure Class: 3000#