2 x 3/4 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

Part #IS46LWCRKF

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 2: 3/4 in

Fitting Type: Concentric