2 x 3/4 in. Extra Heavy Carbon Steel Eccentric Reducer
Part #GWSXERKFW | Item #7201655
$386.27
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ASTM Specifications: ASTM A-234
Clean Bagged: No
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 2 in x 3/4 in
Fitting Type: Eccentric
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
Schedule Class: Extra Heavy
UL Listed: No