2 x 3/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

You last purchased this on
 

2 x 3/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 3/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBKF
  • Item #31087
  • Manufacturer Part #0318907805
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126A
Clean Bagged:
No
Coating:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Bushing
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
125#
Type:
BCIBKF