2 x 3/4 in. Socket 3000# 304L Stainless Steel Coupling

You last purchased this on
 

2 x 3/4 in. Socket 3000# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 3/4 in. Socket 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SCKF
  • Item #1336677
  • Manufacturer Part #SW3412D-3212
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
UL Listed:
No
Weight:
3.19 lb