2 x 3/4 in. Threaded 3000# and 6000# Forged Carbon Steel Reducing Hex Bushing

You last purchased this on
 

2 x 3/4 in. Threaded 3000# and 6000# Forged Carbon Steel Reducing Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 3/4 in. Threaded 3000# and 6000# Forged Carbon Steel Reducing Hex Bushing

  • Fast #
  • Part #GFSTBKF
  • Item #4443223
  • Manufacturer Part #12233133
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#, 6000#
UL Listed:
No
Weight:
1.63 lb