2 x 36 in. Threaded Schedule 40 Global Galvanized Welded Steel Ready Cut Pipe

You last purchased this on
 

2 x 36 in. Threaded Schedule 40 Global Galvanized Welded Steel Ready Cut Pipe

This product requires certification to purchase.
You last purchased this on
 

2 x 36 in. Threaded Schedule 40 Global Galvanized Welded Steel Ready Cut Pipe

  • Fast #
  • Part #IGNK36
  • Item #405792
  • Manufacturer Part #NG0836
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
ISO:
ISO 9001
Length:
36 in
Material:
Welded Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
PipeTubing Size:
2 in
Schedule Class:
40