2 x 36 in. Weld Schedule 40 316L Stainless Steel Pipe
2 x 36 in. Weld Schedule 40 316L Stainless Steel Pipe
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40