2 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Coupling

You last purchased this on
 

2 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCKC
  • Item #1775813
  • Manufacturer Part #MBCPR0802
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3, ANSI B16.14
ASME:
ASME B16.14, ASME B16.3
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
2 in x 3/8 in
Fitting Type:
Reducing
ISO:
ISO 9001:2000
Material:
Malleable Iron
Pressure Class:
150#
Type:
IBRCKC
UL Listed:
Yes