2 x 3/8 in. Cast Iron Double Tap Bushing
2 x 3/8 in. Cast Iron Double Tap Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black E-Coated
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 2 in x 3/8 in
- Fitting Type:
- Bushing, Reducing
- Material:
- Cast Iron
- Origin:
- Domestic