2 x 3/8 in. Threaded 125# Cast Iron Bushing

Part #BDTBKC  |  Item #3978486  |  Manufacturer Part #2XC.BTB

$19.06 EACH
(Pricing is for 2 in x 3/8 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 3/8 in

    Part #BDTBKC | Item #3978486 | Mfr. Part #2XC.BTB

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.06 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #BDTBKD | Item #1783161 | Mfr. Part #2XD.BTB

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.06 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #BDTBKG | Item #1783163 | Mfr. Part #2X1.BTB

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.06 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BDTBKJ | Item #1783165 | Mfr. Part #2X1D.BTB

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.06 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #BDTBPK | Item #1783174 | Mfr. Part #4X2.BTB

    Call for Pricing
    Call for Pricing
    Call us for price
    $69.89 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-126

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 2 in x 3/8 in

Fitting Type: Bushing

Material: Cast Iron

Origin: Domestic

Pressure Class: 125#