2 x 4 in. Grooved x Threaded Schedule 40 304 Stainless Steel Nipple

Part #DS44GTNKP  |  Item #3646720

Call for Pricing EACH

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 4 in

Material: Stainless Steel

Material Type: 304

Schedule Class: 40S