2 x 4 in. Grooved x Threaded Schedule 80 Seamless Nipple

Part #B80SNGXTKP  |  Item #2150086  |  Manufacturer Part #SXSNGXTKP

Length:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 4 in

Material: Stainless Steel

Schedule Class: 80