2 x 5-1/2 in. Threaded Black Carbon Steel Nipple

Part #IBNKT  |  Item #406781  |  Manufacturer Part #ZNB08512

$12.47 EACH
(Pricing is for 5-1/2 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Specifications

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 5-1/2 in

Material: Carbon Steel

NSF Certified: No

Origin: Global

Product Type: Sprinkler Nipple

Schedule Class: 40

Type: IBNKT

UL Listed: No