2 x 6-1/2 in. Threaded Black Carbon Steel Nipple

Part #IBNKV  |  Item #3300763

Call for Pricing EACH
(Pricing is for 6-1/2 in)

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 6-1/2 in

Material: Carbon Steel

Origin: Global

Product Type: Sprinkler Nipple