2 x 60 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe
2 x 60 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe
Package Quantity Info:
EA: 1 IP: 2 CA: 2 PT: 70-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Coating: Galvanized
- Connection: Threaded
- Material: carbon steel
- Domestic
Documents
Specifications
- ASTM:
- ASTM A-53
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 60 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40