2 x 7 in. MNPT Seamless Brass Nipple

You last purchased this on
 

2 x 7 in. MNPT Seamless Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

2 x 7 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNKW
  • Item #514280
  • Manufacturer Part #2132-700
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Relative softness of metal provides for a tight seal and ease of installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Schedule Class:
40
UL Listed:
No