• Cart

DESCRIPTION

  • Manufacturer may vary based on your location

20-1/4 x 24 in. 26 ga Plenum Sleeve

SHMPLS262024

Length:

SPECIFICATIONS

Duct Shape
Square
Gauge
26
Height
24 in
Length
20-1/4 in
Material
Galvanized Steel
Width
20-1/4 in

Print

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS