20 ft. Rebar
Part #GRBD20 | Item #7005217 | Manufacturer Part #GRBD20
Call for Pricing
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM 615A
Diameter: 1/2 in
Length: 20 ft
Product Type: Rebar
Width: 1/2 in