20 ft. x 1-1/2 in. Schedule 40 PVC Pressure Pipe
20 ft. x 1-1/2 in. Schedule 40 PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used in sanitary drain, waste and vent (DWV) applications
- Not intended for Pressure use
- Schedule 40 PVC pipe made with at least 30% recycled content; green print line
- For use where systems will not exceed 140° F
Specifications
- ASTM:
- ASTM D-4396
- Application:
- DWV
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40