1-1/2 in. x 20 ft. Plain End Schedule 80 Domestic PVC Pipe in Grey
1-1/2 in. x 20 ft. Plain End Schedule 80 Domestic PVC Pipe in Grey
-
Pick Up: 20 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Intended for pressure use
- For use where systems will not exceed 140° F
- Dark grey pipe and fittings with Black ink print
- NSF certified
- ASTM Specifications: ASTM D-1784, ASTM D-1785
- Available in 10ft. and 20ft. lengths
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785
- Application:
- Fire Protection, Pressure
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Pressure - High:
- 470
- Schedule Class:
- 80
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.2 in