20 ft. x 1-1/2 in. SDR 11 Flowguard Gold® CPVC Pressure Pipe

Part #CPFGPJ20  |  Item #1376601  |  Manufacturer Part #CTS 12015 0800

$243.40 Per 20 FT

$12.17 per FOOT

243.4

(Pricing is for 1-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #CPFGPD20 | Item #403423 | Mfr. Part #CTS 12005 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #CPFGPF20 | Item #403425 | Mfr. Part #CTS 12007 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.40 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #CPFGPG20 | Item #525085 | Mfr. Part #CTS 12010 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $104.80 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CPFGPH20 | Item #1376600 | Mfr. Part #CTS 12012 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $183.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CPFGPJ20 | Item #1376601 | Mfr. Part #CTS 12015 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $243.40 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #CPFGPK20 | Item #1389188 | Mfr. Part #CTS 12020 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $410.80 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Cream colored pipe and fittings used for hot and cold water distribution
  • Copper Tube Size intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 180 deg F at 100 psi
  • For use where systems will not exceed 180° F at 100 psi
  • ASTM Specifications: ASTM D-2846
  • NSF certified

Specifications

ASTM Specifications: ASTM D-2846

Application: Residential

CSA Certified: Yes

Color Finish: Cream

Color Finish Category: Neutrals

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Length: 20 ft

Material: Plastic

Material Type: CPVC

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Outside Diameter: 1-5/8 in

Pipe Tubing Size: 1-1/2 in

Pressure Class: 400 psi

Schedule Class: SDR 11

Wall Thickness: 0.148 in

Waterworks PVC Pipe Type: SDR11