20 ft. x 1-1/4 in. SDR11 HDPE Geothermal Pipe
20 ft. x 1-1/4 in. SDR11 HDPE Geothermal Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1-1/4 in
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR11