1 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

1 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40BEPG20
  • Item #44977
  • Manufacturer Part #PVC 04010B 0800
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • White pipe with red print that is used in potable water applications only
  • ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
  • NSF certified
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Application:
Pressure, Irrigation, Sprinkler Systems, Swimming Pools
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1-63/200 in
End Connection 1:
Bell End
End Connection 2:
Plain End
End Connections:
Bell End x Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - Maximum:
450 psi
Schedule Class:
40
Temperature Range:
Up to 140 Deg F
Temperature Rating:
140
UL Listed:
No
Wall Thickness:
0.133 in