1 x 0.179 in. x 20 ft. Bell End 320 psi Schedule 80 PVC Plastic Well Casing Pipe

You last purchased this on
 

1 x 0.179 in. x 20 ft. Bell End 320 psi Schedule 80 PVC Plastic Well Casing Pipe

This product requires certification to purchase.
You last purchased this on
 

1 x 0.179 in. x 20 ft. Bell End 320 psi Schedule 80 PVC Plastic Well Casing Pipe

  • Fast #
  • Part #C870385
  • Item #1918149
  • Manufacturer Part #870385
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lightweight and easy to handle
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785
Application:
Residential
Diameter - Outside:
1-3/10 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
1 in
Pressure - High:
320
Pressure - Maximum:
320 psi
Pressure Class:
320#
Product Type:
Drop Pipe
Schedule Class:
80
Wall Thickness:
0.179 in