1 in. x 20 ft. SDR 11 Plastic Pressure Pipe
1 in. x 20 ft. SDR 11 Plastic Pressure Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2837, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-901, AWWA C-906
- Application:
- Water Systems
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-943/1000 in
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.216 in