20 ft. x 1/4 in. Inflation Hose with Gauge Assembly

You last purchased this on
 
Lansas Products

20 ft. x 1/4 in. Inflation Hose with Gauge Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lansas Products

20 ft. x 1/4 in. Inflation Hose with Gauge Assembly

  • Fast #
  • Part #L32120
  • Item #4934272
  • Manufacturer Part #321-20
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The poly lift/inflation hoses to work safely and quickly with their plugs
  • The inflation line allows you to inflate or deflate the plug safely from outside the manhole
  • Built in gauge and heavy-duty hasp
  • The inflation line includes a quick connect fitting for plugs with 1/2" quick connect air fill ports, an adapter is available for use with 1/4" inflation ports
  • The 321 series include a built in gauge to monitor inflation pressure
  • The inflation line is an integral part of the lift line so you don’t have to handle two different lines
  • Each line includes a heavy duty spring close hasp for attaching to the eye on the plug for easy retrieval
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Blue, Orange
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed -:
No
Length:
20 ft
Material:
Plastic
Material Type:
Poly
NSF Certified:
No
Tool Type:
Hose, Rope