20 ft. x 16 in. DR 14 Gasket PVC Pressure Pipe

Part #DR14BP16  |  Item #3823814  |  Manufacturer Part #DR14P16

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology

Specifications

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Potable Water

CSA Certified: CSA B137.3

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket Joint

End Connection 2: Spigot

End Connections: Gasket Joint x Spigot

FM Approved: Yes

Length: 20 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 17-2/5 in

Pipe Tubing Size: 16 in

Pressure Class: 305 psi

Schedule Class: DR 14

UL Listed: UL 76E4

Wall Thickness: 1.243 in

Waterworks PVC Pipe Type: DR 14