18 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe
18 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-900
- Application:
- Sewage
- CSA Certified:
- CSA B137.3
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 19-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 18 in
- Pressure - Maximum:
- 165 psi
- Pressure Class:
- 165#
- Schedule Class:
- SDR 25
- UL Listed:
- Yes
- Wall Thickness:
- 0.78 in