2 in. x 20 ft. Bell End Schedule 80 Plastic Pressure Pipe
2 in. x 20 ft. Bell End Schedule 80 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics
- Field-installed auxiliary electric heater kits provide exact heat for indoor comfort
- CORR-GARD™ IPS used in potable water applications, having met standard 14 & 61 requirements compound with a Cell Classification of 12454
- Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 400 psi
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.218 in