20 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

20 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

20 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40BEP2020
  • Item #2031508
  • Manufacturer Part #766071
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type1, grade 1
  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
Application:
Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Electrical, Waste, Water Systems, Waterworks
CSA Certified:
CSA B137.3
Diameter - Inside 1:
18-37/50 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF PW/G
NSF Certified:
Yes
PipeTubing Size:
20 in
Pressure - Maximum:
210 psi
Schedule Class:
40
UL Listed:
UL 94/UL CS102.2
Wall Thickness:
0.593 in