3 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

3 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3 in. x 20 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #P40BEPM20
  • Item #30577
  • Manufacturer Part #PVC 04030B 0600
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Triple-marked pipe that can also be used in DWV and pressure applications
  • Designed to withstand pressure associated with underground well installation
  • Used primarily to line wells for drinking water
  • Part of the TrueFit® system and Made in the USA
  • For use where systems will not exceed 140° F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Application:
Fire Protection, Pressure
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
3-1/2 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3 in
Pressure - High:
260
Schedule Class:
40
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Wall Thickness:
0.22 in