5 in. x 20 ft. Bell End SDR 21 Plastic Pressure Pipe

You last purchased this on
 

5 in. x 20 ft. Bell End SDR 21 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

5 in. x 20 ft. Bell End SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21BEPS
  • Item #4469249
  • Manufacturer Part #21050WC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2241, ASTM D-1784, ASTM D-3139, ASTM F-477, ASTM D-2774, ASTM D-2672
Application:
Residential, Commercial
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
5-14/25 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End x Bell End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Wall Type -:
Solid
PipeTubing Size:
5 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 21
Wall Thickness:
0.265 in