20 ft. x 6 in. DR 18 Gasket PVC Pressure Pipe

Part #DR18GPU  |  Item #158190

Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  20

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology

Specifications

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Sewer

CSA Certified: CSA B137.3

Color Finish: Green

Color Finish Category: Greens

End Connection 1: Gasket Joint

End Connection 2: Spigot

End Connections: Gasket Joint x Spigot

FM Approved: Yes

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 6-9/10 in

Pipe Tubing Size: 6 in

Pressure Class: 235 psi

Schedule Class: DR 18

UL Listed: Yes

Wall Thickness: 0.383 in

Waterworks PVC Pipe Type: DR18