20 ft. x 8 in. SDR 41 Grip Joint PVC Pressure Pipe

Part #SDR41P3034X  |  Item #3569493

Call for Pricing per FOOT
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 6 in

    Part #SDR41P3034U | Item #3111633

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #SDR41P3034X | Item #3569493

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM D-3034

End Connection 1: Grip Joint

End Connection 2: Grip Joint

Length: 20 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 8 in

Schedule Class: SDR 41

Waterworks PVC Pipe Type: SDR 41