20 ft. Type M Hard Tubing
20 ft. Type M Hard Tubing
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 1200-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nominal type M hard copper tube
- Fire suppression system rated
- NSF approved
- ASTM B-88
- Made in the USA
Documents
Specifications
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-306, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Product Type:
- Copper Tube, Type M
- Wall Thickness:
- 0.058 in