20 in. Schedule 10S 304L Stainless Steel Tee

You last purchased this on
 

20 in. Schedule 10S 304L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

20 in. Schedule 10S 304L Stainless Steel Tee

  • Fast #
  • Part #IS1S4LWT20
  • Item #5166394
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Size 3:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No