20 in. Carbon Steel Grooved Single Random Length Pipe
20 in. Carbon Steel Grooved Single Random Length Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 20 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in