20 in. Cross Laminate Polywrap

Part #A75002  |  Item #3765461  |  Manufacturer Part #75002

Call for Pricing EACH

Width:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from virgin, high density polyethylene that is molecularly oriented through a stretching process
  • Two single-ply layers are laminated bi-directionally with a 90° angle to each other, which produces a high strength material
  • Heated ribbing is added to the wrap, producing a very strong and durable finished product
  • Exceptional resistance to punctures and tears that may occur during the installation and backfilling process
  • Thickness: 4 mil
  • Color: Black
  • Surpasses ANSI/AWWA C105/A21.5 standard

Documents

Specifications

ANSI Specifications: ANSI A21.5

AWWA Specifications: AWWA C-105

Fits Pipe Size: 3 in - 8 in

Length: 440 ft

Material: Plastic

Material Type: HDPE

Size: 3 in - 8 in

Thickness: 4 mil

Width: 20 in