20 in. Galvanized Steel Duct Cap in Round Duct

Part #WECP20  |  Item #2494856  |  Manufacturer Part #ECP20

Diameter:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

ASTM Specifications: [ASTM A653, ASTM A924]

Diameter: 20 in

Duct Shape: Round

Height: 2 in

Material: Galvanized Steel