Print

20 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece PEI11F5920

DESCRIPTION

20 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece

PEI11F5920

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 2
20 in
Fitting Type
Straight
NSF Certified
No
Package Quantity
Piece of 5
Type
S0365086PK