City 212 20 in. Large Frameless Mirror G0142N

DESCRIPTION

City 212 20 in. Large Frameless Mirror

G0142N

Manufacturer Part #: 0142N/PC

Color/Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
City 212
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Beveled
Height
36 in
Installation Type
Wall Mount
Material
Glass
Width
20 in

Print